1 in Drive Metric, 5 pcs
Mfr # CBBS1-S5
Zoro # G111221254
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Finish
Chrome
Measurement Type
Metric
Impact Rated
Yes
Drive Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBBS1-S5
Zoro #
G111221254
UPC #
628617026093
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1 in
Socket Depth
Deep
Socket Size Range
17 mm to 35 mm
Deep Socket Size
17 mm, 27 mm, 30 mm, 33 mm, 35 mm
Socket Size
17 mm, 27 mm, 30 mm, 33 mm, 35 mm
Deep Socket Style/Size
17 mm, 27 mm, 30 mm, 33 mm, 35 mm
Deep Socket Sizes
17 mm, 27 mm, 30 mm, 33 mm, 35 mm
Details
Item
Commercial Socket Set
Number of Pieces
5
Finish
Chrome
Measurement Type
Metric
Impact Rated
Yes
Drive Type
Impact
Insulated
Yes
Material
Chrome Molybdenum Alloy Steel
Includes Deep Sockets
Deep Sockets Included
Socket Shape
12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx
Number of Sockets
5
Number of Deep Sockets
5
Includes Drive Tools
Drive Tools Not Included
Includes Insulation
Insulated
Impact Rated Status
Impact Rated
Container Type
Case
Includes Flex Sockets
Flex Sockets Not Included
Description
Commercial Socket Set, Deep Socket Style/Size 17 mm, 27 mm, 30 mm, 33 mm, 35 mm, Chrome, Drive Size 1 in, Impact, Insulated Yes, Socket Shape 12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx, Chrome Molybdenum Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.