Zoro Homepage

1 in Drive Metric, SAE, 10 pcs

  • Mfr # CBBS1-S10

  • Zoro # G311221269


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Chrome
Socket Depth
Deep
Measurement Type
Metric, SAE
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBBS1-S10
Zoro #
G311221269
UPC #
628617026109
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Socket Depth
Deep
Socket Size Range
13/16 in to 1 1/2 in, 17 mm to 41 mm
Deep Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 13/16 in, 17 mm, 21 mm, 33 mm, 35 mm, 41 mm
Socket Size
17 mm, 13/16 in, 21 mm, 1 1/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 35 mm, 1 1/2 in, 41 mm
Deep Socket Size
17 mm, 13/16 in, 21 mm, 1 1/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 35 mm, 1 1/2 in, 41 mm
Deep Socket Sizes
17 mm, 13/16 in, 21 mm, 1 1/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 35 mm, 1 1/2 in, 41 mm

Details

Item
Commercial Socket Set
Number of Pieces
10
Finish
Chrome
Measurement Type
Metric, SAE
Drive Type
Impact
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Insulated
Yes
Number of Deep Sockets
10
Socket Shape
12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx
Number of Sockets
10
Includes Deep Sockets
Deep Sockets Included
Includes Drive Tools
Drive Tools Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Insulation
Insulated
Impact Rated Status
Impact Rated
Container Type
Case

Description

Commercial Socket Set, Deep Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 13/16 in, 17 mm, 21 mm, 33 mm, 35 mm, 41 mm, Chrome, Drive Size 1 in, Impact, Insulated Yes, Socket Shape 12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx, Chrome Molybdenum Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.