1/2 in Drive Metric, SAE, 3 pcs
Mfr # CBBS12-S3T
Zoro # G811221295
product price: $54.99
/eaKey Features
Number of Pieces
3
Finish
Chrome
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBBS12-S3T
Zoro #
G811221295
UPC #
628617026130
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Depth
Deep
Socket Size Range
7/8 mm to 22 mm
Deep Socket Size
22 mm, 7/8 in, 15/16 in
Socket Size
22 mm, 7/8 in, 15/16 in
Deep Socket Style/Size
15/16 in, 22 mm, 7/8 in
Deep Socket Sizes
22 mm, 7/8 in, 15/16 in
Details
Item
Automotive Socket Set
Number of Pieces
3
Finish
Chrome
Material
Chrome Molybdenum Alloy Steel
Insulated
Yes
Measurement Type
Metric, SAE
Drive Type
Impact
Impact Rated
Yes
Socket Shape
12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx
Includes Deep Sockets
Deep Sockets Included
Number of Sockets
3
Number of Deep Sockets
3
Includes Drive Tools
Drive Tools Not Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Case
Impact Rated Status
Impact Rated
Includes Insulation
Insulated
Description
Automotive Socket Set, Deep Socket Style/Size 15/16 in, 22 mm, 7/8 in, Chrome, Drive Size 1/2 in, Impact, Insulated Yes, Socket Shape 12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx, Chrome Molybdenum Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.