Zoro Homepage

3/4 in Drive Metric, SAE, 10 pcs

  • Mfr # CBBS34-S10

  • Zoro # G311221207


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Chrome
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBBS34-S10
Zoro #
G311221207
UPC #
628617026123
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket Depth
Deep
Socket Size Range
13/16 in to 1 1/2 in, 17 mm to 41 mm
Socket Size
17 mm, 13/16 in, 21 mm, 1 1/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 35 mm, 1 1/2 in, 41 mm
Deep Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 13/16 in, 17 mm, 21 mm, 33 mm, 35 mm, 41 mm
Deep Socket Size
17 mm, 13/16 in, 21 mm, 1 1/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 35 mm, 1 1/2 in, 41 mm
Deep Socket Sizes
17 mm, 13/16 in, 21 mm, 1 1/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 35 mm, 1 1/2 in, 41 mm

Details

Item
Commercial Socket Set
Number of Pieces
10
Finish
Chrome
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Insulated
Yes
Measurement Type
Metric, SAE
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
10
Number of Sockets
10
Socket Shape
12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx
Impact Rated Status
Impact Rated
Includes Insulation
Insulated
Container Type
Case
Includes Drive Tools
Drive Tools Not Included
Includes Flex Sockets
Flex Sockets Not Included

Description

Commercial Socket Set, Deep Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 13/16 in, 17 mm, 21 mm, 33 mm, 35 mm, 41 mm, Chrome, Drive Size 3/4 in, Impact, Insulated Yes, Socket Shape 12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx, Chrome Molybdenum Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.