Auto Socket Set, Chrome, 17 mm to 21 mm
Mfr # CBBS12-S3
Zoro # G311221306
product price: $48.55
/eaKey Features
Number of Pieces
3
Finish
Chrome
Impact Rated
Yes
Insulated
Yes
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBBS12-S3
Zoro #
G311221306
UPC #
628617026116
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Depth
Deep
Socket Size Range
17 mm to 21 mm
Deep Socket Size
17 mm, 19 mm, 21 mm
Socket Size
17 mm, 19 mm, 21 mm
Deep Socket Style/Size
17 mm, 19 mm, 21 mm
Deep Socket Sizes
17 mm, 19 mm, 21 mm
Details
Item
Automotive Socket Set
Number of Pieces
3
Finish
Chrome
Impact Rated
Yes
Insulated
Yes
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Drive Type
Impact
Socket Shape
12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx
Includes Deep Sockets
Deep Sockets Included
Number of Sockets
3
Number of Deep Sockets
3
Includes Flex Sockets
Flex Sockets Not Included
Impact Rated Status
Impact Rated
Includes Drive Tools
Drive Tools Not Included
Container Type
Case
Includes Insulation
Insulated
Description
Automotive Socket Set, Deep Socket Style/Size 17 mm, 19 mm, 21 mm, Chrome, Drive Size 1/2 in, Impact, Insulated Yes, Socket Shape 12-Point, 6-Point Rounded, 6-Point, Spline, 4-Point, External Torx, Chrome Molybdenum Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.