Counteract Balancing Bead Injection Pump
Mfr # CBB-IP
Zoro # G111221285
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Overall Height
3 1/2 in
Includes
Ball Valve, Chuck, Hose, Injection Pump
Product Type
Injection Pump
Overall Width
9 1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CBB-IP
Zoro #
G111221285
UPC #
628617013123
Country of Origin
Brazil
Dimensions
Overall Height
3 1/2 in
Overall Width
9 1/2 in
Overall Length
9 1/2 in
Details
Item
Balancing Bead Injection Pump
Material
Metal
Includes
Ball Valve, Chuck, Hose, Injection Pump
Product Type
Injection Pump
Color
Black, Red
Features
Does Not Require the Tire to be Dismounted
Description
Balancing Bead Injection Pump, Product Type Injection Pump, Material Metal, Overall Length 9 1/2 in, Overall Width 9 1/2 in, Overall Height 3 1/2 in, Overall Diameter Not Applicable, Color Black, Red, Includes Ball Valve, Chuck, Hose, Injection Pump, Features Does Not Require the Tire to be Dismounted, Maximum Compatible Rim Hole Size Not Applicable, Minimum Compatible Rim Hole Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.