Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balancing Beads, 3 oz., Glass, PK4

  • Mfr # 3oz. BP

  • Zoro # G9150755


product price: $15.79
/pk 4, $3.95/ea

Key Features

Weight
3 oz
Type
Heavy Duty
Material
Glass
Number of Pieces
1
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3oz. BP
Zoro #
G9150755
UPC #
187288000035
Country of Origin
United States

Dimensions

Size
5 x 1 in

Details

Weight
3 oz
Type
Heavy Duty
Material
Glass
Item
Balancing Beads
Number of Pieces
1
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
For Use On
Light Truck
Product Type
Wheel Balancing Beads
Compatible Vehicle Type
Trucks
Color
Purple

Description

Balancing Beads, Compatible Vehicle Type Trucks, Material Glass, Color Purple, Weight 3 oz, Product Type Wheel Balancing Beads, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.