Zoro Homepage

Balancing Beads, 6 oz., Glass

  • Mfr # 6oz. B

  • Zoro # G9150782


product price: $7.35
/ea

Key Features

Weight
6 oz
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
Type
Heavy Duty
Size
5 x 1 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6oz. B
Zoro #
G9150782
UPC #
187288000066
Country of Origin
United States

Dimensions

Size
5 x 1 in

Details

Weight
6 oz
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
Item
Balancing Beads
Type
Heavy Duty
Material
Glass
For Use On
Light Truck, Medium/Heavy Duty Truck
Number of Pieces
1
Product Type
Wheel Balancing Beads
Color
Orange
Compatible Vehicle Type
Trucks

Description

Balancing Beads, Compatible Vehicle Type Trucks, Material Glass, Color Orange, Weight 6 oz, Product Type Wheel Balancing Beads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.