Balancing Beads, 8 oz., Glass
Mfr # 8oz. B
Zoro # G9150749
product price: $8.49
/eaKey Features
For Use On
Light Truck, Medium/Heavy Duty Truck
Type
Heavy Duty
Size
5 x 1 in
Number of Pieces
1
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8oz. B
Zoro #
G9150749
UPC #
187288000073
Country of Origin
United States
Dimensions
Size
5 x 1 in
Details
For Use On
Light Truck, Medium/Heavy Duty Truck
Item
Balancing Beads
Type
Heavy Duty
Number of Pieces
1
Material
Glass
Special Features
Decreased Vibration, Eco-Friendly, Extend Tire Life, TPMS Friendly
Weight
8 oz
Product Type
Wheel Balancing Beads
Compatible Vehicle Type
Trucks
Color
Red
Description
Balancing Beads, Compatible Vehicle Type Trucks, Material Glass, Color Red, Weight 8 oz, Product Type Wheel Balancing Beads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.