Brush Head, Black, PK6
Mfr # WP-HB1650
Zoro # G116148006
product price: $42.79
/pk 6, $7.13/eaKey Features
Bristle Material
Nylon
Bristle Color
Black
Color Coded
No
Features
Snap-Tech Brush Technology
Handle Shape
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-HB1650
Zoro #
G116148006
UPC #
628617026956
Country of Origin
China
Dimensions
Bristle Length
1/4 in
Brush Head Length
2 in
Brush Head Width
2 in
Details
Bristle Material
Nylon
Bristle Color
Black
Item
Brush Head
Color Coded
No
Features
Snap-Tech Brush Technology
Handle Shape
No Handle
Brush Type
Brush Head
Bristle Stiffness
Firm
Head Shape
Cylindrical
Compatible with Manufacturer Model Number
WP-T12
Compatible Surface Material
Metal
Handle Connection Type
Pressed
Compatible Pump Manufacturer Part Number
WP-T12
For Use with Mfr Model Number
WP-T12
Compatible Manufacturer Part Number
WP-T12
Compatible Manufacturer Model Number
WP-T12
Compatible with Mfr. Model No.
WP-T12
Compatible Mfr. Model Number
WP-T12
Description
Brush Head, Brush Type Brush Head, Bristle Material Nylon, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 2 in, Brush Head Width 2 in, Handle Connection Type Pressed, Handle Length Not Applicable, Handle Material Not Applicable, Color Coded No, Bristle Color Black, Compatible Surface Material Metal, Compatible Grainger Part Number 880GY5, Compatible Manufacturer Model Number WP-T12, Features Snap-Tech Brush Technology, Handle Color Not Applicable, Handle Shape No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.