Zoro Homepage

Brush Head, Black, PK6

  • Mfr # WPXL-HB22

  • Zoro # G316147069


product price: $51.19
/pk 6, $8.53/ea

Key Features

Bristle Material
Nylon
Bristle Color
Black
Features
Snap-Tech Brush Technology
Brush Type
Brush Head
Head Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPXL-HB22
Zoro #
G316147069
UPC #
628617026949
Country of Origin
China

Dimensions

Brush Head Width
2 1/4 in
Bristle Length
1/4 in
Brush Head Length
2 1/4 in

Details

Item
Brush Head
Bristle Material
Nylon
Bristle Color
Black
Features
Snap-Tech Brush Technology
Brush Type
Brush Head
Head Shape
Cylindrical
Handle Connection Type
Pressed
Bristle Stiffness
Firm
Compatible with Manufacturer Model Number
WPXL-T22
Handle Shape
No Handle
Color Coded
No
Compatible Surface Material
Metal
Compatible Pump Manufacturer Part Number
WPXL-T22
For Use with Mfr Model Number
WPXL-T22
Compatible Manufacturer Part Number
WPXL-T22
Compatible Manufacturer Model Number
WPXL-T22
Compatible with Mfr. Model No.
WPXL-T22
Compatible Mfr. Model Number
WPXL-T22

Description

Brush Head, Brush Type Brush Head, Bristle Material Nylon, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 2 1/4 in, Brush Head Width 2 1/4 in, Handle Connection Type Pressed, Handle Length Not Applicable, Handle Material Not Applicable, Color Coded No, Bristle Color Black, Compatible Surface Material Metal, Compatible Grainger Part Number 880GY8, Compatible Manufacturer Model Number WPXL-T22, Features Snap-Tech Brush Technology, Handle Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.