Brush Head, Silver, 1
Mfr # WP-T12
Zoro # G616147066
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Bristle Color
Silver
Includes
12mm Stud Cleaning Brush, 1/2 in Drive Adapter
Bristle Material
Metal
Brush Type
Brush Head
Head Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-T12
Zoro #
G616147066
UPC #
628617026925
Country of Origin
China
Dimensions
Brush Head Width
2 in
Bristle Length
1/2 in
Brush Head Length
2 in
Details
Bristle Color
Silver
Includes
12mm Stud Cleaning Brush, 1/2 in Drive Adapter
Item
Brush Head
Bristle Material
Metal
Brush Type
Brush Head
Head Shape
Cylindrical
Features
Snap-Tech Brush Technology
Bristle Stiffness
Firm
Color Coded
Yes
Compatible Surface Material
Metal
Compatible with Manufacturer Model Number
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Handle Connection Type
Pressed
Handle Shape
No Handle
Compatible Pump Manufacturer Part Number
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
For Use with Mfr Model Number
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Compatible Manufacturer Part Number
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Compatible Manufacturer Model Number
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Compatible with Mfr. Model No.
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Compatible Mfr. Model Number
WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Description
Brush Head, Brush Type Brush Head, Bristle Material Metal, Bristle Stiffness Firm, Bristle Length 1/2 in, Brush Head Length 2 in, Brush Head Width 2 in, Handle Connection Type Pressed, Handle Length Not Applicable, Handle Material Not Applicable, Color Coded Yes, Bristle Color Silver, Compatible Surface Material Metal, Compatible Grainger Part Number 880GY0, 880GY1, 880GY2, 880GY3, 880GY4, Compatible Manufacturer Model Number WP-HB1640, WP-HB1650, WP-SB12, WP-SB14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.