Zoro Homepage

Brush Head, Silver, PK6

  • Mfr # WP-SB12

  • Zoro # G416147068


product price: $46.79
/pk 6, $7.80/ea

Key Features

Bristle Color
Silver
Bristle Material
Metal
Brush Type
Brush Head
Features
Snap-Tech Brush Technology
Bristle Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-SB12
Zoro #
G416147068
UPC #
628617026994
Country of Origin
China

Dimensions

Bristle Length
1/2 in
Brush Head Width
2 in
Brush Head Length
2 in

Details

Bristle Color
Silver
Item
Brush Head
Bristle Material
Metal
Brush Type
Brush Head
Features
Snap-Tech Brush Technology
Head Shape
Cylindrical
Color Coded
Yes
Bristle Stiffness
Firm
Compatible Surface Material
Metal
Compatible with Manufacturer Model Number
WP-T12
Handle Shape
No Handle
Handle Connection Type
Pressed
Compatible Pump Manufacturer Part Number
WP-T12
For Use with Mfr Model Number
WP-T12
Compatible Manufacturer Part Number
WP-T12
Compatible Manufacturer Model Number
WP-T12
Compatible with Mfr. Model No.
WP-T12
Compatible Mfr. Model Number
WP-T12

Description

Brush Head, Brush Type Brush Head, Bristle Material Metal, Bristle Stiffness Firm, Bristle Length 1/2 in, Brush Head Length 2 in, Brush Head Width 2 in, Handle Connection Type Pressed, Handle Length Not Applicable, Handle Material Not Applicable, Color Coded Yes, Bristle Color Silver, Compatible Surface Material Metal, Compatible Grainger Part Number 880GY5, Compatible Manufacturer Model Number WP-T12, Features Snap-Tech Brush Technology, Handle Color Not Applicable, Handle Shape No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.