Brush Head, Silver, PK6
Mfr # WP-SB14
Zoro # G916147070
product price: $43.29
/pk 6, $7.22/eaKey Features
Bristle Length
1/4 in
Features
Snap-Tech Brush Technology
Bristle Color
Silver
Brush Type
Brush Head
Bristle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP-SB14
Zoro #
G916147070
UPC #
628617026987
Country of Origin
China
Dimensions
Bristle Length
1/4 in
Brush Head Width
2 in
Brush Head Length
2 in
Details
Features
Snap-Tech Brush Technology
Bristle Color
Silver
Brush Type
Brush Head
Bristle Material
Metal
Item
Brush Head
Color Coded
Yes
Handle Shape
No Handle
Compatible with Manufacturer Model Number
WP-T12
Head Shape
Cylindrical
Bristle Stiffness
Firm
Compatible Surface Material
Metal
Handle Connection Type
Pressed
Compatible Pump Manufacturer Part Number
WP-T12
For Use with Mfr Model Number
WP-T12
Compatible Manufacturer Part Number
WP-T12
Compatible Manufacturer Model Number
WP-T12
Compatible with Mfr. Model No.
WP-T12
Compatible Mfr. Model Number
WP-T12
Description
Brush Head, Brush Type Brush Head, Bristle Material Metal, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 2 in, Brush Head Width 2 in, Handle Connection Type Pressed, Handle Length Not Applicable, Handle Material Not Applicable, Color Coded Yes, Bristle Color Silver, Compatible Surface Material Metal, Compatible Grainger Part Number 880GY5, Compatible Manufacturer Model Number WP-T12, Features Snap-Tech Brush Technology, Handle Color Not Applicable, Handle Shape No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.