Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush Head, Silver, PK6

  • Mfr # WPXL-SB22

  • Zoro # G816147071


product price: $44.39
/pk 6, $7.40/ea

Key Features

Bristle Color
Silver
Features
Snap-Tech Brush Technology
Bristle Material
Metal
Brush Type
Brush Head
Bristle Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPXL-SB22
Zoro #
G816147071
UPC #
628617026970
Country of Origin
China

Dimensions

Bristle Length
1/4 in
Brush Head Length
2 1/4 in
Brush Head Width
2 1/4 in

Details

Bristle Color
Silver
Item
Brush Head
Features
Snap-Tech Brush Technology
Bristle Material
Metal
Brush Type
Brush Head
Compatible Surface Material
Metal
Handle Connection Type
Pressed
Compatible with Manufacturer Model Number
WPXL-T22
Head Shape
Cylindrical
Handle Shape
No Handle
Color Coded
Yes
Bristle Stiffness
Firm
Compatible Pump Manufacturer Part Number
WPXL-T22
For Use with Mfr Model Number
WPXL-T22
Compatible Manufacturer Part Number
WPXL-T22
Compatible Manufacturer Model Number
WPXL-T22
Compatible with Mfr. Model No.
WPXL-T22
Compatible Mfr. Model Number
WPXL-T22

Description

Brush Head, Brush Type Brush Head, Bristle Material Metal, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 2 1/4 in, Brush Head Width 2 1/4 in, Handle Connection Type Pressed, Handle Length Not Applicable, Handle Material Not Applicable, Color Coded Yes, Bristle Color Silver, Compatible Surface Material Metal, Compatible Grainger Part Number 880GY8, Compatible Manufacturer Model Number WPXL-T22, Features Snap-Tech Brush Technology, Handle Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.