CommercialSocket, 1in, Chrome, Deep, 33mm
Mfr # CBBS1-33
Zoro # G511221281
product price: $52.89
/eaKey Features
Drive Size
1 in
Finish
Chrome
Measurement Type
Metric
Socket Depth
Deep
Drive Type
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBBS1-33
Zoro #
G511221281
UPC #
628617026086
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1 in
Socket Depth
Deep
Socket Size
33 mm
Details
Item
Commercial Socket
Finish
Chrome
Measurement Type
Metric
Drive Type
Impact
Material
Molybdenum Alloy Steel
Impact Rated Status
Impact Rated
Tether Status
Tether Ready
Socket Shape
12-Point, 6-Point, Spline
Includes Insulation
Insulated
Description
Commercial Socket, Impact, Chrome, 12-Point, 6-Point, Spline, Socket Size 33 mm, Drive Size 1 in, Molybdenum Alloy Steel, Metric, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.