ECO Balance Euro Paste/Lube Brush
Mfr # ECO-EPB
Zoro # G911221249
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Material
Plastic
Overall Length
13 in
Product Type
Eco Lube Brush
Overall Width
1 in
Color
Green, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-EPB
Zoro #
G911221249
UPC #
628617026567
Country of Origin
China
Dimensions
Overall Length
13 in
Overall Width
1 in
Overall Height
1 in
Details
Item
Tire Lube Brush
Material
Plastic
Product Type
Eco Lube Brush
Color
Green, White
Description
Tire Lube Brush, Product Type Eco Lube Brush, Material Plastic, Overall Length 13 in, Overall Width 1 in, Overall Height 1 in, Overall Diameter Not Applicable, Color Green, White, Includes Not Applicable, Maximum Compatible Rim Hole Size Not Applicable, Minimum Compatible Rim Hole Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.