M22 Stud Thread Pitch Gauge
Mfr # TPG22
Zoro # G711221197
product price: $11.39
/eaKey Features
Material
Stainless Steel
Overall Width
3/4 in
Features
Thread Pitch Gauge
Overall Diameter
1/32 in
Includes
Thread Pitch Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPG22
Zoro #
G711221197
UPC #
628617008808
Country of Origin
China
Dimensions
Overall Width
3/4 in
Overall Diameter
1/32 in
Overall Height
1/32 in
Overall Length
5 in
Details
Material
Stainless Steel
Item
Stud Thread Pitch Gauge
Features
Thread Pitch Gauge
Includes
Thread Pitch Gauge
Color
Silver
Product Type
Thread Pitch Gauge
Description
Stud Thread Pitch Gauge, Product Type Thread Pitch Gauge, Material Stainless Steel, Overall Length 5 in, Overall Width 3/4 in, Overall Height 1/32 in, Overall Diameter 1/32 in, Color Silver, Includes Thread Pitch Gauge, Features Thread Pitch Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.