Tire Tube Mounting Paste
Mfr # CBB-EP8
Zoro # G8820699
product price: $30.39
/eaKey Features
Features
Designed to Work with Counteract Balancing Beads, Environmentally Friendly and Petroleum-Free, Fast Drying Formula will not Freeze or Harden
Product Type
Tire Installation Lubricants
Functions
Rust Inhibitor
Series
Tire & Tube Mounting Compound
Container Type
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBB-EP8
Zoro #
G8820699
UPC #
-
Country of Origin
United States
Dimensions
Container Size
8 lb
Details
Item
Tire Tube Mounting Compound
Features
Designed to Work with Counteract Balancing Beads, Environmentally Friendly and Petroleum-Free, Fast Drying Formula will not Freeze or Harden
Product Type
Tire Installation Lubricants
Functions
Rust Inhibitor
Series
Tire & Tube Mounting Compound
Container Type
Bucket
Application
Tire Mounting
Product Form
Paste
Description
Tire Tube Mounting Compound, Product Type Tire Installation Lubricants, Product Form Paste, Container Size 8 lb, Standards Not Applicable, Application Tire Mounting, Functions Rust Inhibitor, Container Type Bucket, Features Designed to Work with Counteract Balancing Beads, Environmentally Friendly and Petroleum-Free, Fast Drying Formula will not Freeze or Harden, Series Tire & Tube Mounting Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.