Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Grease Packets, 8 oz, Tube, Black

  • Mfr # CBB5WG-8oz

  • Zoro # G111327468


product price: $9.29
/ea

Key Features

Net Weight
8 oz
Container Type
Tube
Color
Black
Flash Point
320 Degrees F
For Use On
Trailer Hitch Ball Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBB5WG-8oz
Zoro #
G111327468
UPC #
628617026475
Country of Origin
United States

Dimensions

Container Size
8 oz

Details

Item
Wheel Grease Packets
Net Weight
8 oz
Container Type
Tube
Color
Black
Flash Point
320 Degrees F
For Use On
Trailer Hitch Ball Connection
Specific Gravity
.99
Standards
ASTM D-445
Series
Graphite Grease
Viscosity Index
68
Product Type
Grease
Viscosity @ 100 Deg C
25.28 cSt
Dropping Point
320 Degrees F
Base Formulation
Conventional
Odor
Mold Petroleum
Thickener Type
Graphite
Flammability
Nonflammable
ISO Viscosity Grade
68
Viscosity @ 40 Deg C
22 cSt
Product Form
Solid
NLGI Viscosity Grade
2
Compatible Surface Material
Metal
Additive Included
Rust and Corrosion Inhibitors
Resistance Properties
Corrosion Resistant, Rust Resistant, Water Resistant
Features
All-season use, Reduces friction on trailer attachments, Reduces grease on chassis and air hoses, Reduces wear on front-end vehicle components

Description

Wheel Grease Packets, Product Type Grease, Series Graphite Grease, Container Type Tube, Container Size 8 oz, For Use On Trailer Hitch Ball Connection, ISO Viscosity Grade 68, NLGI Viscosity Grade 2, Thickener Type Graphite, Viscosity @ 100 Deg F Not Applicable, Standards ASTM D-445, Color Black, Product Form Solid, Additives Included Rust and Corrosion Inhibitors, Base Formulation Conventional, Boiling Point Not Applicable, Compatible Surface Material Metal, Dropping Point 320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.