This item is Discontinued.

Counterart Counter Art CART10417 Moose Tracks Tumbled Tile Coasters Set of 4 CART10417

This item is Discontinued.

Counterart

Counter Art CART10417 Moose Tracks Tumbled Tile Coasters Set of 4 (Discontinued)

Mfr # CART10417
Zoro # G703863565
UPC # 73143104171
Country of Origin China
Category Coasters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART10417
Zoro #
G703863565
UPC #
73143104171
Country of Origin
China

Description

Features:
  • Absorbent 4 in. Chisled Edge coasters.
  • Moose Tracks Tumbled Tile Coasters Set of 4
  • Dimension - 4 L x 4W x 1 D in.
  • Item weight - 1.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.