This item is Discontinued.

Counterart Counter Art CART11963 Gone Fishing Bass Single Tumbled Tile Coaster CART11963

This item is Discontinued.

Counterart

Counter Art CART11963 Gone Fishing Bass Single Tumbled Tile Coaster (Discontinued)

Mfr # CART11963
Zoro # G803863533
UPC # 73143119632
Country of Origin China
Category Coasters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART11963
Zoro #
G803863533
UPC #
73143119632
Country of Origin
China

Description

Features
  • Absorbent 4 in. Chisled Edge Single Coaster.
  • Gone Fishing Bass Single Tumbled Tile Coaster
  • Dimension - 4 L x 4W x 0.25 D in.
  • Item weight - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.