This item is Discontinued.

Counterart Counter Art CART11968 Chalkboard Wine-Zin Single Tumbled Tile Coaster CART11968

This item is Discontinued.

Counterart

Counter Art CART11968 Chalkboard Wine-Zin Single Tumbled Tile Coaster (Discontinued)

Mfr # CART11968
Zoro # G103863561
UPC # 73143119687
Country of Origin China
Category Coasters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART11968
Zoro #
G103863561
UPC #
73143119687
Country of Origin
China

Description

Features
  • Absorbent 4 in. Chisled Edge Single Coaster.
  • Chalkboard Wine-Zin Single Tumbled Tile Coaster
  • Dimension - 4 L x 4W x 0.25 D in.
  • Item weight - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.