This item is Discontinued.

Counterart Counter Art CART22379 12 x 15 in. Herb Garden Glass Cutting Board CART22379

This item is Discontinued.

Counterart

Counter Art CART22379 12 x 15 in. Herb Garden Glass Cutting Board (Discontinued)

Mfr # CART22379
Zoro # G203700711
UPC # 73143223797
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART22379
Zoro #
G203700711
UPC #
73143223797
Country of Origin
China

Description

CounterArt is a decorative kitchen, entertaining and gift brand. All of our products are designed to be functional and giftable. CounterArt product can be used for entertaining, gifts, food prep, serve ware and table top accessories. Great counter savers for food preparation, cutting and serving. Made of strong, tempered glass, these boards are heat resistant, and shatter-resistant. The hygienic non-pourous surface also resists stains, scratches, and bacteria. Measures 12 x 15.

Features
  • 12 x 15 in. Herb Garden Glass Cutting Board
Specifications
  • Size: 12 x 15 in.
  • Country of Origin: China
  • Dimensions: 0.3" D x 12" W x 15" L
  • Weight (lbs) : 2.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.