This item is Discontinued.

Counterart Counter Art CART23780 13 in. Beautiful Songbirds Lazy Susan Glass Serving Plate CART23780

This item is Discontinued.

Counterart

Counter Art CART23780 13 in. Beautiful Songbirds Lazy Susan Glass Serving Plate (Discontinued)

Mfr # CART23780
Zoro # G803963332
UPC # 73143237800
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART23780
Zoro #
G803963332
UPC #
73143237800
Country of Origin
China

Description

CounterArt is a decorative kitchen, entertaining and gift brand. All of our products are designed to be functional and giftable. CounterArt product can be used for entertaining, gifts, food prep, serve ware and table top accessories. Our Lazy Susan Turntables are ideal for entertaining and can be used as decorative table centerpieces, hors d'oeuvres servers and cake plates. The tempered glass is sturdy, hygienic and heat resistant. A precision crafted, stainless steel mechanism provides for smooth turning and the non-skid base protects tabletops.

Features
  • 13 in. Beautiful Songbirds Lazy Susan Glass Serving Plate
Specifications
  • Size: 13 in.
  • Country of Origin: China
  • Dimensions: 13" D x 13" W x 13" L
  • Weight (lbs) : 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.