This item is Discontinued.

Counterart Counter Art CART49880 Beautiful Songbirds Reversible Plastic Placemat CART49880

This item is Discontinued.

Counterart

Counter Art CART49880 Beautiful Songbirds Reversible Plastic Placemat (Discontinued)

Mfr # CART49880
Zoro # G303891159
UPC # 73143498805
Country of Origin China
Category Placemats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CART49880
Zoro #
G303891159
UPC #
73143498805
Country of Origin
China

Description

CounterArt is a decorative kitchen, entertaining and gift brand. All of our products are designed to be functional and giftable. CounterArt product can be used for entertaining, gifts, food prep, serve ware and table top accessories. Made of Decofoam plastic, these two-sided placemats feature beautiful graphics and vibrant colors. The unique reversible feature provides the consumer two coordinating designs in one placemat. Easy to clean and store, these placemats are sold individually. Placemat size: 17 1/8 x 11 1/4.

Features
  • Beautiful Songbirds Reversible Plastic Placemat
Specifications
  • Dimensions: 0.1" D x 11.25" W x 17.12" L
  • Weight (lbs) : 0.18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.