205/50-10, Cart Tire and Wheel Assembly
- Mfr # 597110MBLK
- Zoro # G724480659
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Center Bore
2.72 in
Color
Black
Load Capacity
675 lbs
Outside Diameter
18.07 in
Offset
-0.98 in (ET -25)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597110MBLK
- Zoro #
- G724480659
- UPC #
- 671878097463
- Country of Origin
- Multiple
- Center Bore
- 2.72 in
- Color
- Black
- Load Capacity
- 675 lbs
- Offset
- -0.98 in (ET -25)
- Standards
- DOT
- Item
- Golf Cart Assemblies
- Load/Speed Index
- 67N
- PSI
- 30 psi
- Material
- Aluminum/Rubber
Dimensions
- Outside Diameter
- 18.07 in
- Section Width
- 8.07 in
Description
Each Cart Tire and Wheel Assembly pairs a premium RubberMaster Golf Cart Tire with a lightweight, precision gravity cast Aluminum Wheel in a sleek Matte Black finish. Each assembly is professionally mounted with a valve installed and ready to install, providing exceptional ride quality, long-lasting durability, and premium styling for golf carts used on the course, in neighborhoods, campgrounds, resorts, and commercial properties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.