This item is Discontinued.

Couristan Couristan 15140121018037T 2 x 3 ft. 7 in. Recife Zebra Rug - Black & Cocoa 15140121018037T

Couristan 15140121018037T 2 x 3 ft. 7 in. Recife Zebra Rug - Black & Cocoa (Discontinued)

  • Mfr # 15140121018037T
  • Zoro # G003699208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15140121018037T
Zoro #
G003699208
UPC #
726337325929
Country of Origin
China

Description

Distinctively designed to complement the simple yet classic styling of outdoor furniture, uniquely colored to make stone entryways and patio decks warmer and more inviting, couristan is proud to expand its popular outdoor/indoor area rug collection, recife.

Specifications
  • Color: Black & Cocoa
  • Material: Polypropylene
  • Collection: Recife
  • Size: 2 x 3 ft. 7 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.