This item is Discontinued.

Couristan Couristan 16826500039055T 3 ft. 9 in. x 5 ft. 5 in. Recife Rope Knot Power Loomed Rectangle Area Rug - Ivory & Indigo 16826500039055T

This item is Discontinued.

Couristan

Couristan 16826500039055T 3 ft. 9 in. x 5 ft. 5 in. Recife Rope Knot Power Loomed Rectangle Area Rug - Ivory & Indigo (Discontinued)

Mfr # 16826500039055T
Zoro # G803699354
UPC # 726337715102
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16826500039055T
Zoro #
G803699354
UPC #
726337715102
Country of Origin
Unknown

Description

Distinctively designed to complement the simple yet classic styling of outdoor furniture, uniquely colored to make stone entryways and patio decks warmer and more inviting, Couristan is proud to expand its popular outdoor/indoor area rug collection, Recife. Power-loomed of 100% fiber-enhanced Courtron polypropylene, this all-weather, pet-friendly, mold and mildew resistant area rug collection features a durable structured, flatwoven construction, which allows it to be suitable for indoor and outdoor use. The naturally inspired color palette offered in this versatile collection features a series of unique combinations of natural hues that have been selected to complement today's hottest outdoor home furnishings. The Recife Collection has been designed to offer the perfect outdoor floorcovering solution for the home.

Features
  • 100% fiber-enhanced courtron polypropylene
  • A structured flatwoven construction
  • Suitable for indoor and outdoor use
  • Mold/mildew resistant, UV stabilized
  • Weave - Power loomed rug
Specifications
  • Collection: Recife
  • Color: Ivory & Indigo
  • Material: Polypropylene
  • Pattern: Rope Knot
  • Shape: Rectangle
  • Country of Origin: Belgium
  • Size: 3' 9" x 5' 5"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.