This item is Discontinued.

Couristan Couristan 23316427023710U 2 ft. 3 in. x 7 ft. 10 in. Monte Carlo Summer Vines Power Loomed Rectangle Area Rug - Navy & Ivory 23316427023710U

This item is Discontinued.

Couristan

Couristan 23316427023710U 2 ft. 3 in. x 7 ft. 10 in. Monte Carlo Summer Vines Power Loomed Rectangle Area Rug - Navy & Ivory (Discontinued)

Mfr # 23316427023710U
Zoro # G903699049
UPC # 726337718516
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23316427023710U
Zoro #
G903699049
UPC #
726337718516
Country of Origin
Unknown

Description

Effortlessly capturing the charm of the French Riviera, the Monte Carlo collection by Couristan, is uniquely designed for indoor and outdoor use. Monte Carlo offers a trendy coastal palette that will incorporate a resort feel to your desired space. Power-loomed in Belgium of the finest 100% fiber-enhanced Courtron polypropylene, this mildew resistant, UV stabilized, performance area rug collection features a structured flatwoven construction that is durable and easy to care for, making it ideal for busy and active areas. This collection's flat weave pile lends itself for a seamless placement underneath furniture and in entryways. Monte Carlo is suitable for a variety of room or outdoor settings whether you're looking to add a crisp, vibrant touch to your space of choice or create a fresh ambiance of travel and culture, Monte Carlo will be the perfect selection.

Features
  • 100% fiber-enhanced courtron polypropylene
  • A structured flatwoven construction
  • Suitable for outdoor/indoor use
  • UV stabilized, water, mold/mildew resistant
  • Weave - Power loomed rug
Specifications
  • Collection: Monte Carlo
  • Color: Navy & Ivory
  • Material: Polypropylene
  • Pattern: Summer Vines
  • Shape: Rectangle
  • Country of Origin: Belgium
  • Size: 2' 3" x 7' 10"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.