This item is Discontinued.

Couristan Couristan 68526486020040T 2 x 4 ft. Outdoor Escape Nautical Flags Rug; Sand 68526486020040T

This item is Discontinued.

Couristan

Couristan 68526486020040T 2 x 4 ft. Outdoor Escape Nautical Flags Rug; Sand (Discontinued)

Mfr # 68526486020040T
Zoro # G403699228
UPC # 726337700375
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68526486020040T
Zoro #
G403699228
UPC #
726337700375
Country of Origin
China

Description

Perfect for homes with a coastal living design influence, these bright and bold fashions add an exciting pop of color that enlivens spaces and brings a sense of charm. With whimsical names, like lollipop, lemon drop and gelato, decorators are sure to find a sweet spot for all fifteen bar harbor colorways. Flatwoven of soft 100% cotton, bar harbor area rugs are both reversible and machine-washable, making them an ideal selection for busy areas of the home such as kitchens, dining areas and even kid's rooms. Hand-woven with all-natural materials, these biodegradable area rugs also have an eco-chic appeal and can be incorporated into homes with a "green" theme. Featuring a high-quality construction, the bar harbor collection is crafted with a heavy weight to ensure that the area rugs lie flat and do not curl at the ends.

Features
  • Outdoor escape nautical flags rug
  • 100% cotton flatwoven construction
  • All-natural fibers offer a nature-friendly appeal
  • Relaxed-casual striped designs
  • Bright, cheery color palette
Specifications
  • Color: Sand
  • Material: Cotton
  • Collection: Outdoor Escape
  • Size: 2' x 4'
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.