This item is Discontinued.

Couristan Couristan A7020213036056T 3 ft. 6 in. x 5 ft. 6 in. Gypsy Chartres Power Loomed Rectangle Area Rug - Ultramarine & Mocha A7020213036056T

This item is Discontinued.

Couristan

Couristan A7020213036056T 3 ft. 6 in. x 5 ft. 6 in. Gypsy Chartres Power Loomed Rectangle Area Rug - Ultramarine & Mocha (Discontinued)

Mfr # A7020213036056T
Zoro # G203698971
UPC # 726337721509
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7020213036056T
Zoro #
G203698971
UPC #
726337721509
Country of Origin
Unknown

Description

Express your creativity without having to say a word, let the Gypsy Collection bring out the artist in you. This collection showcases unique transitional and contemporary artistic designs, offering a vibrant color palette of up to 48 modern hues. These captivating area rugs will bring any living space to life with its energetic and mood elevating colors. Cross-woven on Wilton looms with the finest 100% heat-set Courtron polypropylene, this ultra-fine synthetic yarn is both durable and impressively soft. Awaken your favorite space with this lively designed collection.

Features
  • 100% heat-set courtron polypropylene
  • Cross-woven on wilton looms
  • Each traditional and contemporary design is harmonized in a carefully sequenced palette
  • Soft, low pile
  • Weave - Power loomed rug
Specifications
  • Collection: Gypsy
  • Color: Ultramarine & Mocha
  • Material: Polypropylene
  • Pattern: Chartres
  • Shape: Rectangle
  • Country of Origin: Turkey
  • Size: 3' 6" x 5' 6"
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.