Dry Wipe, 4" x 4" Sheet Size, PK1200
Mfr # 6704
Zoro # G6474633
product price: $47.59
/pk 1200, $0.04/eaKey Features
Material
Cellulose, Polyester
Color
White
Sheet Size
4 in x 4 in
Number of Sheets
1,200
Lint Level
Low Lint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6704
Zoro #
G6474633
UPC #
032599041409
Country of Origin
China
Dimensions
Sheet Size
4 in x 4 in
Sheet Width
4 in
Sheet Length
4 in
Details
Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Number of Sheets
1,200
Lint Level
Low Lint
Minimum Cleanroom Standards
ISO 5 (Class 100)
Description
Dry Wipe, Soft Pack, Product Series Econowipes, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Sheet Length 4 in, Sheet Width 4 in, Number of Sheets 1,200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.