Dry Wipe, 9" x 9" Sheet Size, PK300
Mfr # 6709
Zoro # G6474606
product price: $52.99
/pk 300, $0.18/eaKey Features
Material
Cellulose, Polyester
Color
White
Sheet Size
9 in x 9 in
Number of Sheets
3,600
Lint Level
Low Lint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6709
Zoro #
G6474606
UPC #
032599041423
Country of Origin
United States
Dimensions
Sheet Size
9 in x 9 in
Sheet Length
9 in
Sheet Width
9 in
Details
Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Number of Sheets
3,600
Lint Level
Low Lint
Minimum Cleanroom Standards
ISO 5 (Class 100)
Description
Dry Wipe, Soft Pack, Product Series Econowipes, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 3,600, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.