Zoro Homepage

Dry Wipe, Cleanroom Type, White, PK150, Sheet Width: 9 in

  • Mfr # 6209HC

  • Zoro # G5233795


product price: $105.99
/pk 150, $0.71/ea
Free Shipping & Returns

Key Features

Sheet Size
9 in x 9 in
Product Series
Coventry Poly-Wipes
Minimum Cleanroom Standards
ISO 4 (Class 10)
Sheet Length
9 in
Features
Excellent Solvent, Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Sealed Edge Border, Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue, Particle Contamination, Good Absorbency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209HC
Zoro #
G5233795
UPC #
032599097024
Country of Origin
China

Dimensions

Sheet Size
9 in x 9 in
Sheet Length
9 in
Sheet Width
9 in
Roll Length
No Roll

Details

Item
Dry Wipe
Product Series
Coventry Poly-Wipes
Minimum Cleanroom Standards
ISO 4 (Class 10)
Features
Excellent Solvent, Acid Resistance, Monofilament No-Run Construction Does Not Generate Loose Fibers, Sealed Edge Border, Excellent Durability for Cleaning Rough, Abrasive, or Irregular Surfaces, Low Ionic, Nonvolatile Residue, Particle Contamination, Good Absorbency
Lint Level
Low Lint
Wipe Type
Cleanroom Wipe
Ply
1
Material
Polyester
Number of Sheets
150
Color
White

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Coventry Poly-Wipes, Absorbency Level Heavy, White, Minimum Cleanroom Standards ISO 4 (Class 10), Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.