Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500

  • Mfr # 34860

  • Zoro # G6461762


product price: $149.99
/pk 500, $0.30/ea
Free Shipping & Returns

Key Features

Type
Cleanroom
Style
Pointed Tip
Material
Polyester/Nylon
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34860
Zoro #
G6461762
UPC #
032599410441
Country of Origin
Costa Rica

Dimensions

Overall Length
3 1/4 in
Tip Width
1/8 in
Tip Length
3/8 in
Handle Diameter
3/32 in
Handle Length
2 3/4 in

Details

Item
Swab
Type
Cleanroom
Style
Pointed Tip
Material
Polyester/Nylon
Color
White
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Application
Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces
Handle Material
Polypropylene
Number of Tips
1
Features
Does Not Generate Loose Fibers or Particles, Solvent Compatibility, Good for Tight Tolerance Work, High Absorbency and Absorbency Rate, Micro-Fiber Has Increased Number of Microspace to Trap More Particles, Adhesive and Binder Free
Tip Shape
Pointed
Sterile/Non-Sterile
Non-Sterile
Tip Material
Polyester
ISO Class
ISO 4
Handle Color
White

Description

Swab, Handle Material Polypropylene, Handle Length 2 3/4 in, Tip Material Polyester, Tip Length 3/8 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.