15 x 13 in. Compression Vest Black - Small

  • Mfr # 420S
  • Zoro # G304143592
product price: 
$
85.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
420S
Zoro #
G304143592
UPC #
854516006250
Country of Origin
United States

Description

Covered In Comfort Compression Vest is designed to provide constant, even pressure to children with autism, sensory processing disorders, hyperactivity and more. Deep pressure input is similar to the sensation of being hugged and can provide a calming effect, provide focus and give a greater sense of body awareness. Constructed of soft 2mm neoprene. Side cloth hook and eye closures adjust to any body type. Use with supervision for 20 minutes at a time or as recommended. Small Vest measures 15 W x 13 L inches.

Specifications
  • Safety: No Choke Hazard
  • Allergens: Contains No Allergens
  • Color: Black
  • Size: 15 W x 13 L in.
  • Size: Small
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews