Snake Neck Wrap - puppet Small

  • Mfr # 207
  • Zoro # G604121122
product price: 
$
55.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
207
Zoro #
G604121122
UPC #
747925122898
Country of Origin
United States

Description

Like a hand on your shoulder, our fun and functional snake wrap provides the wearer a little extra pressure on the body that can improve attention also functions as a hand puppet. Small weighted neck wrap. Like a hand on your shoulder, our fun and functional snake wrap provides the wearer a little extra pressure on the body that can improve attention, also functions as a hand puppet.

Features
  • Size - Small.
  • Dimension - 36 x 4 in.
  • Item weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews