Snake Neck Wrap - puppet Large

  • Mfr # 206
  • Zoro # G004121043
product price: 
$
68.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
206
Zoro #
G004121043
UPC #
747925123840
Country of Origin
United States

Description

Like a hand on your shoulder, our fun and functional snake wrap provides the wearer a little extra pressure on the body that can improve attention also functions as a hand puppet. Small weighted neck wrap. Like a hand on your shoulder, our fun and functional snake wrap provides the wearer a little extra pressure on the body that can improve attention, also functions as a hand puppet.

Features
  • Size - Large.
  • Dimension - 60 x 4 in.
  • Item weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews