Shop COVERKING
See all product information
Create Account
Alcantara Seat Covers for 20192020 Nissan Pathfinder, CSCAT1NS10196
Mfr # CSCAT1NS10196
Zoro # G6721319
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Style
Alcantara
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Family Code
NS10196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSCAT1NS10196
Zoro #
G6721319
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Alcantara
Seat Position
Front
For Use With
For 2019 To 2020 Nissan Pathfinder
Color
Black
Family Code
NS10196
Description
Seat Covers in Alcantara for 2019-2020 Nissan Pathfinder - (F), 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr, w/pwr pas, w/pwr dr lumbar, w/o DVD hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.