Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 19921994 GMC Truck Sierra, CSCATC01GM7080
- Mfr # CSCATC01GM7080
- Zoro # G6635191
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC01GM7080
- Zoro #
- G6635191
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- A-TACS AU (ARID/URBAN) Solid
- Seat Position
- Rear
- For Use With
- For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7080
Description
Seat Covers in Ballistic for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (R), 60/40 Split Bench, W/O Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov