Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 19952000 GMC Truck Sierra, CSCATC01GM7305
Mfr # CSCATC01GM7305
Zoro # G6656410
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 1995 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC01GM7305
- Zoro #
- G6656410
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS AU (ARID/URBAN) Solid
- For Use With
- For 1995 To 2000 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7305
Description
Seat Covers in Ballistic for 1995-2000 GMC Truck Sierra C/K1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY