Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 19992004 Ford Truck F250, CSCATC04FD7025
- Mfr # CSCATC04FD7025
- Zoro # G6669254
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04FD7025
- Zoro #
- G6669254
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 1999 To 2004 Ford Truck F-250, 350 (Super Duty)
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- FD7025
Description
Seat Covers in Ballistic for 1999-2004 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, Solid Bench, W/O Hdrst, W/Armrst, W/Cupholder in Armrst