Ballistic Seat Covers for 20022004 Ford Truck F250, CSCATC02FD7005

  • Mfr # CSCATC02FD7005

  • Zoro # G5578928


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7005
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02FD7005
Zoro #
G5578928
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
FD7005

Description

Seat Covers in Ballistic for 2002-2004 Ford Truck F-250, 350 (Super Duty) - (F),40/20/40 w/builtin hdrst, w/folding console, w/top-mount cupholdr,W/O builtinbelt,Also fits F450

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.