Shop COVERKING

Ballistic Seat Covers for 20032006 GMC Truck Sierra, CSCATC02GM7059

  • Mfr # CSCATC02GM7059

  • Zoro # G5686603


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2003 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7059
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCATC02GM7059
Zoro #
G5686603
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
Color
A-TACS FG (FOLIAGE/GREEN) Solid
For Use With
For 2003 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7059

Description

Seat Covers in Ballistic for 2003-2006 GMC Truck Sierra 1500,2500(not HD) - (R), Solid Bench, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.