Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20042005 Chevrolet Malibu, CSCATC04CH7438
Mfr # CSCATC04CH7438
Zoro # G6721160
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2004 To 2005 Chevrolet Malibu MAXX hatchback
Family Code
CH7438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04CH7438
- Zoro #
- G6721160
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2004 To 2005 Chevrolet Malibu MAXX hatchback
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- CH7438
Description
Seat Covers in Ballistic for 2004-2005 Chevrolet Malibu MAXX hatchback - (R), 60/40 Split Bench w/removable headrest, w/folding console