Shop COVERKING

Ballistic Seat Covers for 20042006 Toyota Highlander, CSCATC04TT7372

  • Mfr # CSCATC04TT7372
  • Zoro # G6729962

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7372
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04TT7372
Zoro #
G6729962
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2006 Toyota Highlander
Color
A-TACS LE-X (LAW ENFORCEMENT) Solid
Family Code
TT7372

Description

Seat Covers in Ballistic for 2004-2006 Toyota Highlander - (F), BASE THREE-ROW MODEL, 50/50 bucket, w/manual dr, w/manual pass, w/armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.