Shop COVERKING

Ballistic Seat Covers for 20042007 Buick Rendezvous, CSCATC01BK7104

  • Mfr # CSCATC01BK7104

  • Zoro # G6721282


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2007 Buick Rendezvous
Family Code
BK7104
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC01BK7104
Zoro #
G6721282
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2004 To 2007 Buick Rendezvous
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
BK7104

Description

Seat Covers in Ballistic for 2004-2007 Buick Rendezvous - (F), 50/50 bucket w/adjustable headrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews