Shop COVERKING

Ballistic Seat Covers for 20052005 Pontiac Montana, CSCATC01PN7219

  • Mfr # CSCATC01PN7219
  • Zoro # G6644608

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Pontiac Montana
Family Code
PN7219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC01PN7219
Zoro #
G6644608
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2005 To 2005 Pontiac Montana
Color
A-TACS AU (ARID/URBAN) Solid
Family Code
PN7219

Description

Seat Covers in Ballistic for 2005-2005 Pontiac Montana - (F), SV6 Model ONLY, 50/50 bucket, w/adj. headrest, w/armrest, w/o seat-mounted side airbag

Ratings & reviews