Shop COVERKING
See all product information
Create Account
Ballistic Seat Covers for 20052006 Isuzu Ascender, CSCATC02IS7080
Mfr # CSCATC02IS7080
Zoro # G5623804
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02IS7080
- Zoro #
- G5623804
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2005 To 2006 Isuzu Ascender
- Family Code
- IS7080
Description
Seat Covers in Ballistic for 2005-2006 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov